Shop All Air Cleaner Filters
Trion Iaq
Air Cleaner Filter, 16 in x 25 in x 5 in
Mfr # 259112-105
Zoro # G905658327
product price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MERV 11
- Nominal Height 16 in
- Nominal Width 25 in
- Nominal Depth 5 in
- For Use With Forced Air HVAC Configurations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trion Iaq
- MFR # 259112-105
- Zoro # G905658327
- UPC # 857739006441
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Height | 16 in |
Nominal Width | 25 in |
Nominal Depth | 5 in |
Details
MERV | 11 |
For Use With | Forced Air HVAC Configurations |
Item | Air Cleaner Filter |
Standards | ANSI/ASHRAE 52.2 - 2007 |
Number of Filters | 3 |
Compatible Manufacturer Model Number | Forced Air HVAC Configurations |
Includes Frame | Yes |
Filters Down To | 1 micron |
Media Area | 18.88 sq ft |
Pack Quantity | 3 |
Description
Air Cleaner Filter, Compatible Manufacturer Model Number Forced Air HVAC Configurations, Number of Filters 3, Nominal Depth 5 in, Nominal Height 16 in, Nominal Width 25 in, Filters Down To 1 micron, Includes Frame Yes, Media Area 18.88 sq ft, Standards ANSI/ASHRAE 52.2 - 2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Water BTL For 400 Series Humidifiers (1B5060110)
- SUPERIOR SMOKE Smoke Emitter, 200 cu. ft., PK12 (SP5)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- MARS Air Curtain, Multipurpose, 48 In (HV248-1UH-TS)
- TRION IAQ Air Cleaner Filter, 20 in x 25 in x 5 in (259112-102)
- TRION IAQ Air Cleaner Filter, 20 in x 25 in x 5 in (266649-102)
- TRION IAQ Air Cleaner Filter, 16 in x 25 in x 5 in (266649-105)
- HONEYWELL 50053952-006 Replacement Filter (50053952-0)
- TRION Air Cleaner Filter, 20x21x5" (340553-001)
- FELLOWES Replacement Filter, Ap-300ph, True Hepa (FEL9370101)
- XPOWER Mini Air Scrubber NFR9 9" Diameter Washable Outer Nylon Mesh Filter (NFR9)
- Trion Iaq Air Cleaner Filters