Shop All Work Tables
Trinity
Trinity TLS-7203 72 x 24 in. Wood Top Work Table
Mfr # TSM-7203
Zoro # G403997485
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity
- MFR # TSM-7203
- Zoro # G403997485
- UPC # 813831020273
- Country of Origin China
- Category Work Tables
Description
Trinity's Wood Top Work Table is the perfect addition to any shop, home, or garage. The eco-friendly 1.5" thick solid rubberwood table top will handle any tough jobs, and the (4) telescoping legs adjusts the work table's height between 34"-40". The sturdy 1.2mm steel frame design provides durability, and is versatile enough for any of your garage, kitchen, or home projects.
Includes- 1x Workbench
- 4x Adjustable legs
- Finish: Black matte powder coated
- Material: Steel & Wood
- Table Top Material: Solid Rubberwood
- Tabletop Thickness: 1.5"
- Steel Frame: 1.2 mm
- Lowest Assembled Height: 34"
- Size: 72 x 24 in.
- Weight Capacity:: 2000 lbs
- Dimension: 40" H x 72" W x 24" L
- Weight: 113 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Truck, 880 lb. (29PH14)
- SERENELIFE Plastic Mannequin Male (SLMAQML)
- ZORO SELECT Curved Pegboard Hook, 2 In ID, PK10 (5TPH7)
- 80/20 Slotted 3 Hole Inside Corner Bracket 10S (4250)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 48"Wx30"D (VTT-4830)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 96"Wx30"D (VTTR5-9630)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 30" D (MTH1-3036-24)
- LITTLE GIANT Adjustable Workbench, 5000 lb., 30 x 48" (WST1-3048-AH)
- JAMCO Fixed Work Table, Steel, 36" W, 24" D (WS236GP)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 48"Wx30"D (VTTOB-4830)
- BK RESOURCES Stainless Steel Work Table Open Base, Stainless Steel Legs 72"Wx36"D (QVTOB-7236)
- Trinity Work Tables