Shop All Work Tables
Trinity
Trinity TLS-7202 72 x 19 in. Wood Top Work Table
Mfr # TSM-7202
Zoro # G303997462
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity
- MFR # TSM-7202
- Zoro # G303997462
- UPC # 813831020280
- Country of Origin China
- Category Work Tables
Description
Trinity's Wood Top Work Table is the perfect addition to any shop, home, or garage. The eco-friendly 1.5" thick solid rubberwood table top will handle any tough jobs, and the (4) telescoping legs adjusts the work table's height between 34"-40". The sturdy 1.2mm steel frame design provides durability, and is versatile enough for any of your garage, kitchen, or home projects.
Includes- 1x Workbench
- 4x Adjustable legs
- Finish: Black matte powder coated
- Material: Steel & Wood
- Table Top Material: Solid Rubberwood
- Tabletop Thickness: 1.5"
- Steel Frame: 1.2 mm
- Lowest Assembled Height: 34"
- Size: 72 x 19 in.
- Weight Capacity:: 2000 lbs
- Dimension: 40" H x 72" W x 19" L
- Weight: 102 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC IBC Bin, Sump Only, 79" L x 78" W x 20" H (5390-BK)
- QUANTUM STORAGE SYSTEMS Post Basket 18"W x 24"L x 10"H (BSK1824C)
- FLAMBEAU Compartment Box with 11 compartments, Plastic, 1 5/16 in H x 4-1/2 in W (5127CL)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (DD1112)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 36" D (HWBMT-366024-95)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 36" D (HWBMT-366034-95)
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 18 Deep (AMG WT-1836)
- BK RESOURCES Work Table Open Base, 16/304 Stainless Steel, 5"Riser 96"Wx30"D (CVTR5OB-9630)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 54" D (WW4-0V)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WW3672-HD-6PHFL)
- AMGOOD Stainless Steel Metal Table with Undershelf, 12 Long X 24 Deep (AMG WT-2412)
- Trinity Work Tables