Trinity

Trinity TLS-0201C 48 in. Stainless Steel Table with Wheels


product price: $268.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Trinity
  • MFR # TLS-0201C
  • Zoro # G103997716
  • UPC #
    850594003174
  • Country of Origin China
  • Category End Tables

Description

Trinity high quality all stainless steel table is great for your indoor, outdoor, kitchen, or garage needs. NSF certified, this table is built with a fully-adjustable bottom shelf to store anything you need. It also comes with wheels which makes this the perfect mobile unit.

Features
  • NSF certified
  • All stainless steel construction
  • EcoStorage production
  • 4" x 1" wheels locking, non-locking
  • Shelves fully adjustable
Weight capacity on wheels
  • 150 lbs per shelf
  • 300 lbs total weight capacity
Weight capacity on feet levelers
  • 150 lbs per shelf
  • 300 lbs total weight
Specifications
  • Dimension: 35" H x 48" W x 24" L
  • Weight: 48 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.