Shop All Accent Furniture and Storage
Trinity
Trinity TLS-0201 48 in. Stainless Steel Table
Mfr # TLS-0201
Zoro # G804057221
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity
- MFR # TLS-0201
- Zoro # G804057221
- UPC # 850594003006
- Country of Origin China
- Category Accent Furniture and Storage
Description
Trinity high quality all stainless steel table is great for your indoor, outdoor, kitchen, or garage needs. NSF certified, this table is built with a fully-adjustable stainless steel bottom shelf to store anything you need.
Features- NSF certified
- All stainless steel construction
- EcoStorage production
- Adjustable feet levelers
- Shelves fully adjustable
- 150 lbs per shelf
- 300 lbs total weight
- Dimension: 35" H x 48" W x 24" L
- Weight: 44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX One Drawer Mini File Cabinet, w/Lock (61265B01C)
- WESTCLOX Lcd Travel Alarm (72028)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22BN/W)
- ICEBERG Rectangle ARCâ„¢ Table, Graphite /Silver Leg - 30" x 72", 72" X 72" X Graphite (69227)
- VINTIQUEWISE Wooden 3 Tier Shelf with Rustic Design, Vintage-Inspired Home Decor, Wall-Mounted Display Unit (QI004597)
- BESTAR Norma Hutch, Walnut Grey & White (181520-000035)
- MANHATTAN COMFORT Amsterdam Nightstand 1.0 with 1 Shelf in White (146AMC205)
- WINSOME TRADING Timmy Accent Table- Black (20315)
- VINTIQUEWISE Vintage Decorative Metal Bicycle 6 Bottle Countertop Tabletop Wine Holder (QI003561)
- VINTIQUEWISE Wooden Round Display Basket Bins, Lined with White Fabric, Food Gift Basket, Medium (QI003501.M)
- VASER DESIGNS 36 in. Hanging Storage Rack (VA2593644)
- Trinity Accent Furniture and Storage