Trinity

Trinity TBFZ-22072 Chrome Wire Basket with Slide; 11 x 13 x 17.75 in. - Pack of 2


product price: $136.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Trinity EcoStorage Sliding Wire Baskets are a great addition to any kitchen or storage area. Add these to any 13” or wider cabinet and get instant pull-out access to your items. These baskets add convenience, accessibility, and visibility to all your items. One pair of slides is included and all hardware is provided for mounting in a cabinet or on a wire shelf.

Features
  • EcoStorage finish
  • No toxic chemicals are released into the environment during the production of this product
  • Baskets can be attached to cabinets both kitchen and bath mounting hardware included
  • Baskets can be attached to wire shelves 18" or deeper mounting hardware included
  • Pack of 2
Consumer-grade 13" x 17.75” x 9.25” basket
  • Weight capacity: 50 lbs & basket
Specifications
  • Color: Chrome
  • Dimension: 11" H x 13" W x 17.75" L
  • Weight: 7 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.