Shop All Cooking Utensils
Trinity
Trinity TBFZ-1401 Bamboo Kitchen Cart; Chrome - 37 x 28 x 20 in.
Mfr # TBFZ-1401
Zoro # G204014503
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trinity
- MFR # TBFZ-1401
- Zoro # G204014503
- UPC # 850594003341
- Country of Origin China
- Category Cooking Utensils
Description
Bamboo Kitchen Cart is a blend of form and function. The large 100% solid bamboo cutting board can be used both on the cart or on your countertops. Shelves and basket are adjustable in 1" increments for your own custom configuration.
Features- EcoStorage finish
- Eco-friendly production
- No toxic chemicals are released into the environment during the production of this product
- Sustainable, renewable resources are used in its production
- Solid 20" x 24" x 1.5" bamboo cutting board
- Fully removable for easy cleaning and multi-use
- Complete with water trough
- Made with food-safe and formaldehyde free glue
- Consumer grade 16" x 22" shelves
- Consumer grade 16" x 22" x 4" basket
- 3" x 1" swivel wheels -locking, non-locking
- Shelves and basket adjustable in 1" increments
- Includes sidebar with fixed hooks
- Includes push handle
- 200 lbs per shelf
- 65 lbs for basket
- 500 lbs total weight
- Color: Chrome
- Dimension: 37" H x 28" W x 20" L
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEFTY Party Cups 16 oz., Assorted Colors, Plastic, Pk400 (C21637)
- VOLLRATH Burner Cover Radiant Gas New T (XCBR9002)
- ALLPOINTS Scoop, Ice Cream , Size 60 (1331301)
- ICE-O-MATIC Purge Valve - 230V (9041086-03)
- CRESTWARE Spade, Black, 9 in. L (SPAD)
- ALLPOINTS Coring Tool (185305)
- J.A. HENCKELS INTERNATIONAL Silicone Tongs, Stainless Steel (12912-000)
- CORE HOME Sili Spoon Rest ASSTD (21301-TV)
- CARLISLE FOODSERVICE Sparta Sanitary Shovel 10" x 13.75", Wht (41076EC02)
- DREAMFARM FLUICER PP/SS YELLOW 10in. (DFFU3451)
- KING KOOKER 15" Crab Tongs, Steel (14400)
- Trinity Cooking Utensils