Shop All Wire Shelf Units
Trinity
Trinity TBFZ-0915 5-Tier Wire Shelving Rack NSF with Wheels; Chrome - 48 x 24 x 72 in.
Mfr # TBFZ-0915
Zoro # G003902308
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity
- MFR # TBFZ-0915
- Zoro # G003902308
- UPC # 850594003884
- Country of Origin China
- Category Wire Shelf Units
Description
Trinity's NSF certified heavy-duty commercial grade wire shelving rack is perfect for any industrial, garage, home, or kitchen use. With an 800 lb weight capacity per shelf on feet levelers, it can hold any of your large, heavy boxes, big items, and everything in between. Assembly requires no tools, and uses a slip-sleeve locking system allowing shelves to be adjustable in 1-inch increments.
Includes- 5x Shelves
- 4x Top poles
- 4x Bottom poles
- 2x Locking wheels
- 2x Non-locking wheels
- 4x Feet levelers
- 42x Slip sleeves
- Color: Chrome
- Material: Steel
- Capacity: 800 lbs
- Wheels Assembled Height: 77"
- Dimension: 72" H x 48" W x 24" L
- Weight: 82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Fixed Work Table, Steel, 72" W, 36" D (HWBMT-367230-95)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4001-1)
- METRO Turnout Gear Storage Rack, Green Epoxy, 24 in D, 80 in H (TFMOBTOGR)
- DURHAM MFG Compartment Drawer Insert with 4 compartments, Polypropylene, 3" H x 18 in W (124-95-ADL-IND)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X72"X54", Proform, Green Epoxy (WR54-1872P)
- METRO Wire Shelf, 24"D x 60"W, Chrome (2460BR)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 24W x 24D x 86H (24248EP5)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830NC)
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 85"H, 4 Shelves, Silver (2KPG6)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 54"H, 4 Shelves, Chrome (45VX99)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Black (2KPN7)
- Trinity Wire Shelving