Shop All Wire Shelf Units
Trinity
Trinity TBFZ-0910 5-Tier NSF Wire Shelving Rack; Chrome - 48 x 18 x 72 in.
Mfr # TBFZ-0910
Zoro # G203914668
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity
- MFR # TBFZ-0910
- Zoro # G203914668
- UPC # 850594003631
- Country of Origin China
- Category Wire Shelf Units
Description
Trinity's NSF certified heavy-duty commercial grade EcoStorage wire shelving rack is perfect for any industrial, home, garage, or kitchen use. With a 800 lb weight capacity per shelf on feet levelers, it can hold your boxes, cookware, tools, and everything in between. Assembly requires no tools and uses a slip-sleeve locking system which allows shelves to be adjusted in 1-inch increments.
Includes- 5x Shelves
- 4x Top poles
- 4x Bottom poles
- 4x Feet levelers
- 42x Slip sleeves
- Color: Chrome
- Material: Steel
- Capacity: 800 lbs
- Wheels Assembled Height: 77"
- Dimension: 72" H x 48" W x 18" L
- Weight: 65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Metal Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Steel (HDS-184872-95)
- ECONOCO Wood Platform Base, Cubbies, 52" x 14"x 6" (WD5214-MP)
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene, 12.25 in W, 12 in H (CE1954PY-NK0300-1)
- CPP S100x8 Female Buttress x S60x6 2 Male Buttress Thread, HMFU/32U/027 (B700438)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"D x 36"W x 74"H, 4 Shelves, Chrome, Shelf Adjustments: 1" (AD74-2436C)
- GLOBAL EQUIPMENT Nexel® Additional Chrome Catheter Basket, 22"W x 4"L x 4"H (CB24C)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 63"H, 4 Shelves, Black (2KPK8)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36"X72"X63", Black Epoxy (WR63-3672BK)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Silver, Depth: 18" (6TCOM1848SR)
- LORELL Wire Shelving, 3-shelf, Light-duty, 36"Wx14"Dx36"H, Silver (LLR70066)
- METRO Wire Shelf, 24"D x 24"W, Chrome (2424NC)
- Trinity Wire Shelving