Shop All Wire Shelf Units
Trinity
Trinity TBFZ-0909 4 Tier Corner Wire Shelving Rack with Wheels; Chrome - 77 x 27 x 27 in.
Mfr # TBFZ-0909
Zoro # G103901935
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity
- MFR # TBFZ-0909
- Zoro # G103901935
- UPC # 850594003532
- Country of Origin China
- Category Wire Shelf Units
Description
Trinity NSF certified heavy-duty commercial grade EcoStorage wire shelving rack is perfect to maximize any corner space. With a 500 lb weight capacity per shelf on feet levelers, it can hold any of your boxes, cookware, tools, and everything in between. Assembly requires no tools, and uses a slip-sleeve locking system which allows shelves to be adjusted in 1-inch increments.
Features- NSF certified
- EcoStorage finish
- No toxic chemicals are released into the environment during the production of this product
- Commercial-grade 27" x 27" x 18" x 18" x 14" shelves
- 4" x 1" swivel wheels - locking, non-locking
- Shelves adjustable in 1" increments
- Compatible with all Trinity 18" deep wire shelving racks
- 150 lbs per shelf
- 600 lbs total weight
- 500 lbs per shelf
- 2,000 lbs total weight
- Color: Chrome
- Dimension: 77" H x 27" W x 27" L
- Weight: 49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22 1/2 in L, 17 1/2 in W, 12 in H, 2.14 cu ft Volume Capacity (DG93120RD)
- SANDUSKY LEE Shelf, 46 In. W x 24 In. D, Charcoal (TA10462400-02)
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-1209)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 5 Shelves, Reinforced Steel, Depth: 30" (5SHP-3060-72)
- NEXEL 4 Tier Black Epoxy Wire Shelving Starter Unit, 54W x 14D x 74H (14547B)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293GR)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 72W x 24D x 74H (24727EP5)
- GLOBAL EQUIPMENT Nexel Chrome Corner Wire Shelving 24"W x 18"D x 54"H (796554)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 14D x 34H (14363ESD2)
- NEXEL 5 Tier Black Epoxy Wire Shelving Starter Unit, 54W x 24D x 86H (24548B5)
- TECHNIBILT SHELVING SYSTEMS Basket Unit, w/Casters, 4 Baskets, 18x60x69 (MBSK1860CH)
- Trinity Wire Shelf Units