Shop All Drinkware Accessories
Trinity
Trinity TBFZ-0908 4-Tier NSF Wine Rack; Chrome - 36 x 14 x 34.5 in.
Mfr # TBFZ-0908
Zoro # G603921921
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trinity
- MFR # TBFZ-0908
- Zoro # G603921921
- UPC # 850594003679
- Country of Origin China
- Category Drinkware Accessories
Description
Trinity's EcoStorage Wine Rack is a great addition to any kitchen or pantry area. The rack can hold up to 36 bottles of wine, and can be expanded at any time. EcoStorage Wine Rack uses a ship sleeve locking system which allows shelves to be adjusted in 1-inch increments.
Includes- 4x Shelves
- 4x Poles
- 34x Slip sleeves
- Color: Chrome
- Material: Steel
- Dimension: 34.5" H x 36" W x 14" L
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Safety Valve Svc Kit (00-962067-0KIT1)
- PIRATES BOOTY Pirate's Booty Aged White Cheddar Cheese Puffs 1 oz. Bag, PK24 (81660104)
- HERSHEYS KISSES, Milk Chocolate, Green Wrappers, 66.7 oz Bag (16034)
- HOBART Solenoid - 240V 3/4 (00-270329-00002)
- HYPERSIGN DIGITAL SIGNAGE Tristate Apartment Furnishres WR1424 Keyent Metal Wine Rack - Bronze; 38 x 18 x 10 in. (WR1424)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle PKSS100-Black Water Bottle Insulated Carrying Holder Case; Black - 34 oz (PKSS100-Black)
- TZ CASE TZ Case WCB-016 B Compact 3 Bottle Wine Bottle Case; Black (WCB-016 B)
- EVRIHOLDER Evriholder 3 Position Magic Holder MH3-W (6208599)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs WR1358 Wood Wine Rack - Black (WR1358)
- CHAMPION SPORTS Champion Sports CWB Collapsible Water Bottle Carrier ; Blue (CWB)
- CAROLINES TREASURES Carolines Treasures LH9293LITERK Labrador Winter Snowflakes Holiday Wine bottle sleeve Hugger - 24 oz. (LH9293LITERK)
- Trinity Drinkware Accessories