Shop All Tool Chests & Cabinets
Trinity
Trinity TBFZ-0902 3 Tier Chrome Cart; 36 x 41 x 18 in.
Mfr # TBFZ-0902
Zoro # G304056595
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trinity
- MFR # TBFZ-0902
- Zoro # G304056595
- UPC # 850594003334
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Trinity NSF certified heavy-duty commercial grade EcoStorage cart is perfect for any industrial, home, garage, or kitchen use. With a 600 lb weight capacity on wheels, it can easily hold and maneuver your boxes, office products, tools, and everything in between. Assembly requires no tools, and uses a slip-sleeve locking system which allows shelves to be adjusted in 1-inch increments.
Features- NSF certified
- EcoStorage finish
- No toxic chemicals are released into the environment during the production of this product
- 4" x 1" swivel wheels locking, non-locking
- Shelves adjustable in 1" increments
- Includes a push & pull handle
- 200 lbs per shelf
- 600 lbs total weight
- Color: Chrome
- Dimension: 36" H x 41" W x 18" L
- Weight: 33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Combination Pliers with 2-Component Grips, Overall Length: 180 mm (700940 180)
- KIPP Adjustable Handle Size: 2, M10X30, Plastic, Black RAL 7021, Comp: Steel (K0269.2101X30)
- HOUGEN Speed Reducer for HSS Holcutters (14008)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 20mm (KTI-45620)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8RD)
- SUNEX 34-1/2inW X 20inD X 39-1/2inH 6 Drawer Red Tool Cabinet W/ Clamshell Lid (8057)
- GARANT Roller cabinet, 8 Drawer, 32 in W x 20 in D x 39 in H (914540 8)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 13-Drawers, Powder Coated Black, 27" W x 18" D x 58" H (7CY05)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 16-1/2 in H (285XB)
- PROTO 550S Series Top Chest, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-6SG)
- HUOT Tool Pouch, Tool Holder, Gold, Steel (23870)
- Trinity Tool Chests & Cabinets