Shop All Hanging Closet Organizers
Trinity
Trinity TBFPBR-2702 77 x 41 x 14 in. Mobile Closet Organizer; Dark Bronze
Mfr # TBFPBR-2702
Zoro # G604045671
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity
- MFR # TBFPBR-2702
- Zoro # G604045671
- UPC # 813831020778
- Country of Origin China
- Category Hanging Closet Organizers
Description
Features
- EcoStorage mobile closet organizer is the perfect addition to any closet or living space
- This mobile, free-standing closet system with 2 hanging rods for men’s clothing and/or dresses
- Adjustable shelves and an adjustable sidebar with hooks to hold your ties, belts, and scarfs
- Easy no tool assembly
- Finish: Dark Bronze
- Material: Steel
- Shelves Adjustable: 1”
- Dimension: 77" H x 41" W x 14" D
- Weight: 46.44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Large, adjustable opening, compartment box, comfort grip handle (119PC227-95)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 11 5/8 in L, Red (QSB209RD)
- 80/20 Drop In T-Nut 5/16-18, 15 S (3282)
- SOUTHERN IMPERIAL FastBack 8 in. L Galvanized Gray Scan Hook , 100PK (R33-8-212)
- LIDO DESIGNS Lido Designs LB-26-8150A Premium Steel Closet Shelf Hanging Bracket - White (576514)
- EASY TRACK 84 in. H X 96 in. W X 14 in. L Steel Deluxe Starter Closet Kit (RB1460)
- IDESIGN Hanger Scarf 8 Loop Chrome (06730)
- WORK-OF-ART U-Boat Organizer (WO1632978)
- DECORACION 150 in. Dynamic Closet System, Black (DE3478786)
- KNAPE & VOGT Knape & Vogt 244982 Closet Culture Pants Rack Kit; Champagne Nickel (244982)
- BULBHEAD Ruby Space Triangles 12 pk (16252-8)
- Trinity Hanging Closet Organizers