Shop All Hanging Closet Organizers
Trinity
Trinity TBFPBR-2701 Expandable Closet Organizer; Bronze - 56 to 78 x 14 x 84 in.
Mfr # TBFPBR-2701
Zoro # G204158702
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity
- MFR # TBFPBR-2701
- Zoro # G204158702
- UPC # 813831020174
- Country of Origin China
- Category Hanging Closet Organizers
Description
Trinity's Expandable Closet Organizer is the perfect addition to any closet or living space. This expandable, free-standing closet system comes with adjustable hanging rods for men s clothing and/or dresses. The Closet Organizer comes with (2) adjustable hanging bars and fits closet widths ranging from 56 - 78 , and (8) adjustable shelves with bamboo boards. Easy no tool assembly.
Includes- 8x Small shelves
- 2x Top shelves
- 8x Bamboo boards
- 8x Top poles
- 8x Middle poles
- 8x Bottom poles
- 2x Hanging rods
- 82x Slip sleeves
- 8x Feet levelers
- Color: Bronze
- Bamboo Board Size: 13.5" W x 13.5" D
- Material: Steel & Bamboo
- Large Shelve Size: 28" W x 14" D
- Small Shelve Size: 14 x 14 in.
- Closet Organizer Size: 56" W - 78" W
- None Expanded Assembled Width: 56"
- Dimension: 56 to 78 x 14 x 84 in.
- Weight: 63 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 6600 lb., Straight (KF3060+LP)
- EXPO ENGINEERED Drum Heater With Thermostat Control For 55 Gallon Steel Drum, 60-250F, 120V (AGM-55 L/R 120V)
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 11 3/4 in L, 8 3/4 in W, 4 1/8 in H (9201085118)
- HOLLAENDER 1 1/2 in Tee Structural Pipe Fitting, Aluminum, 32510 lb Tensile Strength, 1.93 in Dia. (5-8)
- EASY TRACK CLOSET Easy Track Closet Easy Track Hardware Pack RH1004 (RH1004)
- DECORACION Brisk Closet System, Dark Walnut (DE2950661)
- EASY TRACK CLOSET Easy Track Closet Easy Track Sliding Wardrobe Rod RA1204-6 (RA1204-6)
- WORK-OF-ART U-Boat Organizer (WO1632978)
- CLOSETMAID Closetmaid 281200 84 in. Heavy Duty Wall Standard Shelf Track; White (826081)
- HOME BASICS Single Rail Adjustable Rolling Garment and Wardrobe Organizing Rack, Black (GR10066)
- EASY TRACK Tower Closet, 58 in W, 72 in H, 3Shelf (RV1472)
- Trinity Hanging Closet Organizers