Shop All Wire Shelf Units
Trinity
Trinity TBFPBR-2502 5-Tier Slat Shelving Rack; Dark Bronze - 72 x 36 x 14 in.
Mfr # TBFPBR-2502
Zoro # G904044077
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity
- MFR # TBFPBR-2502
- Zoro # G904044077
- UPC # 813831020709
- Country of Origin Unknown
- Category Wire Shelf Units
Description
Trinity's consumer grade slat shelving rack is perfect for kitchen or home use. With a 350 lb capacity per shelf on feet levelers, it can hold your kitchenware or household items. This design provides greater shelf surface area ensuring better ease of storage for small items. Assembly requires no tools and uses a slip-sleeve locking system which allows shelves to be adjusted in 1-inch increments.
Features- Dark bronze powder coated finish
- Shelves adjustable in 1" increments
- Easy, no tool assembly
- Finish: Dark Bronze
- Number of Tier: 5
- Capacity on Feet Levelers: 350 lbs per Shelf
- Total Capacity: 1,750 lbs
- Dimension: 72" H x 36" W x 14" D
- Weight: 36.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Riser, 48 in. W x 10 in. D x 12 in. H, Blk (HWB-BR-48ME)
- AKRO-MILS Black Plastic Label Holder, 4 in L, 2 1/4 in W, 24 PK (40410)
- RUBBERMAID COMMERCIAL Storage Tote, Gray, Plastic, 27 7/8 in L, 16 1/2 in W, 10 3/4 in H, 14 gal Volume Capacity (FG9S3000GRAY)
- C-LINE PRODUCTS Wire Rack Shelf Tag, Side Load, 312 x 112, White, 10PK Set of 10 PK, 100PK (87411-BX)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x72in, LdCap 800lb (1872GY)
- ALERA Wire Shelving Caster, Gray (ALESW590004)
- NEXEL Chrome, 3 Tier, Display Unit , 24W x 14D x 34H (W14243C3)
- NEXEL Chrome Wire Shelving, 60W X 30D x 63H (30606C)
- NEXEL 4 Tier Wire Shelving Starter, 48W x 24D x 54H, Green Epoxy Finish (24485G)
- NEXEL Chrome Wire Shelving, 60W X 14D x 74H (14607C)
- OLYMPIC 14 in x 36 in Chromate Finished Wire Shelf (J1436C)
- Trinity Wire Shelf Units