Shop All Wire Shelf Units
Trinity
Trinity TBFPBR-2501 3-Tier Slat Shelving Rack; Dark Bronze - 36 x 14 x 35 in.
Mfr # TBFPBR-2501
Zoro # G903902705
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity
- MFR # TBFPBR-2501
- Zoro # G903902705
- UPC # 850594003815
- Country of Origin China
- Category Wire Shelf Units
Description
Trinity's consumer-grade slat shelving rack is perfect for kitchen or home use. With a 350 lb capacity per shelf on feet levelers, it can hold your kitchenware or household items. This design provides greater shelf surface area ensuring better ease of storage for small items. Assembly requires no tools and uses a slip-sleeve locking system which allows shelves to be adjusted in 1-inch increments.
Includes- 3x Shelves
- 4x Poles
- 4x Feet levelers
- 26x Slip sleeves
- Color: Bronze
- Material: Steel
- Capacity: 350 lbs
- Dimension: 35" H x 36" W x 14" L
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 8 Hole Inside Gusset, For 1020/2020 (4138)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4812S-5D)
- KRUEGER Therma Level Gauge, Tank Depth 74", 2"NPT (H-2-74)
- GLOBAL EQUIPMENT Nexel Chrome Wall Mount Wire Shelving 42"W x 14"D x 34"H 2 - Shelf Starter (798102)
- ALERA NSF Certified 4-Shelf Wire Shelving Kit, Casters & Liners, Black (ALESW604818BL)
- NEXEL 5 Tier Wire Shelving Starter Unit, 30W x 18D x 74H (18307N5)
- METRO Wire Shelf, 14"D x 42"W, Chrome (1442NC)
- NEXEL Wire Shelving, Black Epoxy, 24W X 18D X 74H (18247B)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 74"H, 4 Shelves, Chrome (1APA2)
- QUANTUM STORAGE SYSTEMS Slanted Wire Shelf, 24"D x 36"W, Chrome (2436SL)
- ALERA Black Anthracite Plus Wire Shelving Kit, 4 Shelves, 72" x 18" x 72" (ALESW207218BA)
- Trinity Wire Shelving