Shop All Wire Shelf Units
Trinity
Trinity TBFPBR-0901 4 Tier Indoor Wire Shelving Rack; Dark Bronze - 36 x 14 x 54 in.
Mfr # TBFPBR-0901
Zoro # G203780409
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity
- MFR # TBFPBR-0901
- Zoro # G203780409
- UPC # 850594003297
- Country of Origin China
- Category Wire Shelf Units
Description
Trinity NSF certified consumer-grade wire shelving rack is perfect for any kitchen or home use. With a 350 lb weight capacity per shelf on feet levelers, it can hold any of your books, kitchenware, or household items. Assembly requires no tools, and uses a slip-sleeve locking system which allows shelves to be adjusted in 1-inch increments.
Features- NSF certified
- EcoStorage finish
- No toxic chemicals are released into the environment during the production of this product
- Commercial-grade 48" x 18" shelves
- 4" x 1" swivel wheels -locking, non-locking
- Shelves adjustable in 1" increments
- Includes backstands
- Color: Dark Bronze
- Dimension: 54" H x 36" W x 14" L
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBHEAD LID GLASS 12 in. RED COPPER (11779-6)
- DURHAM MFG Heavy duty Work Bench with Lips Up, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-95)
- EASY LINER Light Grey 12"x10ft. (SELECT EASY LINER)
- HARDWARE RESOURCES Satin Nickel 14" Tie Rack (355T-SN)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 21x30in, LdCap 800lb (2130GY)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X74", Black Epoxy (WR74-2436BK-5)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (5GPK5)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 63"H, 4 Shelves, Chrome (1PGF5)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Black (2KPL2)
- NEXEL 63H Nexelon Wire Shelving, 72W X 18D (18726N)
- OLYMPIC 24 in x 30 in Chromate Finished Wire Shelf (J2430C)
- Trinity Wire Shelf Units