Shop All Wire Shelf Units
Trinity
Trinity TBFPB-0916 4-Tier Wire Shelving Rack; Black - 48 x 24 x 72 in.
Mfr # TBFPB-0916
Zoro # G503784213
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity
- MFR # TBFPB-0916
- Zoro # G503784213
- UPC # 850594003891
- Country of Origin China
- Category Wire Shelf Units
Description
Trinity's NSF certified heavy-duty commercial grade wire shelving rack is prefect for any industrial, home, garage, or kitchen use. With an 800 lb weight capacity per shelf on feet levelers, it can hold any of your large, heavy boxes, big items, and everything in between. Assembly requires no tools, and uses a slip-sleeve locking system allowing shelves to be adjustable in 1-inch increments.
Includes- 4x Shelves
- 4x Top poles
- 4x Bottom poles
- 4x Feet levelers
- 34x Slip sleeves
- Color: Black
- Material: Steel
- Capacity: 800 lbs
- Dimension: 72" H x 48" W x 24" L
- Weight: 65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Hook, 5", PK10 (787CX4)
- TENNSCO Shelf, Med. Gray (301-G)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 17 7/8 in L, Yellow (QSB204YL)
- 80/20 Standard T-Nut 5/16-18 40S Black (40-3203)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293GR)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 5 Shelves, Chrome (32V413)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X48"X74", Black Epoxy (WR74-1848BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 21x30in, LdCap 800lb (2130GY)
- NEXEL ESD, 3 Tier, Wire Shelving Starter Unit, 36W x 24D x 34H (24363ESD3)
- ALERA NSF Certified 4-Shelf Wire Shelving Kit, Casters & Liners, Black (ALESW604818BL)
- NEXEL Chrome Wire Shelving, 60W x 21D x 63H (21606C)
- Trinity Wire Shelving