Shop All Wire Shelf Units
Trinity
Trinity TBFPB-0907 4-Tier NSF Wire Shelving Rack with Liners & Wheels; Black - 48 x 18 x 72 in.
Mfr # TBFPB-0907
Zoro # G803902508
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity
- MFR # TBFPB-0907
- Zoro # G803902508
- UPC # 850594003648
- Country of Origin China
- Category Wire Shelf Units
Description
Trinity's NSF certified commercial grade wire shelving rack is prefect for any industrial, home, garage, or kitchen use. With an 800 lb weight capacity per shelf on feet levelers, it can hold anything you need. Assembly requires no tools, and uses a slip-sleeve locking system allowing personal configuration. Includes shelf liners to prevent smaller items from falling through the shelves.
Includes- 4x Shelves
- 4x Top poles
- 4x Bottom poles
- 4x Liners
- 2x Locking wheels
- 2x Non-locking wheels
- 4x Feet levelers
- 34x Slip sleeves
- Color: Black
- Swivel Wheel Size: 4 x 1 in.
- Material: Steel
- Capacity: 800 lbs
- Wheels Assembled Height: 77"
- Dimension: 72" H x 48" W x 18" L
- Weight: 61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Articulating Monitor Arm, 14Wx14Dx5H, Blue (MA1-L14)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Yellow (30170YELLOBLANK)
- LOWELL Punched Panel for Devices (D8P-ID-3)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 5 in H, Clear (QUS230CL)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-103IV)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 48W X 18D X 63H (18486EP)
- METRO Shelf, Wire , Epoxy, 24X36, Metro (2436NK3)
- NEXEL Poly-Z-Brite, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 48W x 18D x 63H (184861DSZ)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Chrome (1PGG2)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 54W x 18D x 74H (18547C5)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Duro Seal, 14x36 (1436PW)
- Trinity Wire Shelf Units