Shop All Hanging Closet Organizers
Trinity
Trinity TBFC-2204 Sliding Undersink Organizer
Mfr # TBFC-2204
Zoro # G203997500
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity
- MFR # TBFC-2204
- Zoro # G203997500
- UPC # 813831020464
- Country of Origin China
- Category Hanging Closet Organizers
Description
This organizer will help maximize storage space in areas where your plumbing may create an awkward space, gaining convenience, accessibility, and visibility to all your items. One pair of slides is included and all hardware is provided for mounting under your sink, in a cabinet, or on a wire shelf.
Features- Top basket is reversible to fit your undersink needs
- Sliding Undersink Organizer is a great addition to any kitchen, bathroom, or storage area
- Material: Steel
- Slide Size: 15.75"
- Distance Between Top and Bottom Basket: 5.75"
- Top Basket Dimension: 4" H x 6" W x 16" D
- Bottom Basket with Slides Dimension: 5.75" H x 11.5" W x 17.75" D
- Bottom Basket without Slides Dimension: 4.75" H x 11.5" W x 17.75" D
- Assembled Dimension: 16" H x 11.375" W x 17.75" D
- Weight: 9.46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Closet Organizer System, Expandable, Sati (SHE05814B)
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 7 3/8 in L, Green (QUS236GN)
- QUANTUM STORAGE SYSTEMS Cross Divider for Qus2, Black, 6 PK (CRDUS238)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 1.5 In W (1515-S-72)
- SEACHOICE Cockpit Organizer - White (79321)
- THE STOW COMPANY The Stow Company Shelves White 24In X 14In Deep RS1423 (3014420)
- CLOSETMAID Rack 8-Tier Door/Wall Adj Wht (123300)
- IDESIGN Hanger Scarf 8 Loop Chrome (06730)
- WILLERT HOME PRODUCTS Willert Home Products 7521206 2 lbs Old Fashioned Moth Balls - Pack of 12 (7521206)
- KNAPE & VOGT Knape & Vogt 244975 6 ft. Closet Culture Kit; Champagne Nickel (244975)
- RUBBERMAID END CAPS PLASTIC 14PK (3D60-LW-WHT)
- Trinity Hanging Closet Organizers