Shop All Wire Shelf Units
Trinity
Trinity TBFC-0907 6 Tier Wire Shelving Rack with Wheels; Chrome - 48 x 18 x 72 in.
Mfr # TBFC-0907
Zoro # G103914171
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity
- MFR # TBFC-0907
- Zoro # G103914171
- UPC # 850594003129
- Country of Origin China
- Category Wire Shelf Units
Description
Trinity NSF certified heavy-duty commercial grade EcoStorage wire shelving rack is perfect for any industrial, home, garage, or kitchen use. With a 800 lb weight capacity per shelf on feet levelers, it can hold your boxes, cookware, tools, and everything in between. Assembly requires no tools, and uses a slip-sleeve locking system which allows shelves to be adjusted in 1-inch increments.
Features- NSF certified
- EcoStorage finish
- No toxic chemicals are released into the environment during the production of this product
- Commercial grade 48" x 18" shelves
- 4" x 1" swivel wheels locking, non locking
- Shelves adjustable in 1" increments
- Includes backstands
- 100 lbs per shelf
- 600 lbs total weight
- 800 lbs per shelf
- 4,800 lbs total weight
- 800 lbs per shelf
- 2,400 lbs total weight
- Color: Chrome
- Dimension: 72" H x 48" W x 18" L
- Weight: 89 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC)
- ORBIS Blue Plastic Lid (RCS01215-1 BLUE)
- DURHAM MFG Large Compartment Box For Small Parts Strg, Adj Dividers, 18X12X3, 8Lbs (099-95)
- FIREKING Fire King Depository Security Safe (SB2414-BLEL)
- GLOBAL EQUIPMENT Nexel Chrome Wall Mount Wire Shelving 42"W x 14"D x 34"H 2 - Shelf Starter (798102)
- NEXEL 5 Tier Wire Shelving Starter Unit, 36W x 24D x 74H, Green Epoxy Finish (24367G5)
- ALERA 5-Shelf Wire Shelving Kit, 48w x 18d x 72h, Black Anthracite (ALESW654818BA)
- METRO Adjustable Wire Shelf, 36"D x 72"W, Chrome (A3672NC)
- METRO Adjustable Wire Shelf, 24"D x 36"W, Chrome (A2436NC-4)
- METRO Shelf, Wire , 18X30, Zp, Metro (1830BR)
- METRO Wire Shelf, 24"D x 48"W, Silver (2448NS)
- Trinity Wire Shelf Units