Shop All Wire Shelf Units
Trinity
Trinity TBFC-0904 5 Tier Heavy Duty Wire Shelving Rack with Wheels; Chrome - 60 x 24 x 72 in.
Mfr # TBTZ-0904
Zoro # G103956836
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity
- MFR # TBTZ-0904
- Zoro # G103956836
- UPC # 850594003105
- Country of Origin China
- Category Wire Shelf Units
Description
Trinity NSF certified heavy-duty commercial grade wire shelving rack is perfect for any industrial, garage, home, or kitchen use. With a 800 lb weight capacity per shelf on feet levelers, it can hold your large, heavy boxes, big items, and everything in between. Assembly requires no tools, and uses a slip-sleeve locking system which allows shelves to be adjusted in 1-inch increments.
Features- NSF certified
- Commercial grade 60" x 24" shelves
- 4" x 1" swivel wheels -locking, non-locking
- Shelves adjustable in 1" increments
- 160 lbs per shelf
- 800 lbs total weight
- 800 lbs per shelf
- 4,000 lbs total weight
- Color: Chrome
- Dimension: 77" H x 60" W x 24" L
- Weight: 97 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950PG1)
- RUBBERMAID Commercial Brute 14 Gal. Gray Storage Tote with Lid (FG9S3000GRAY)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Carbon Filled Copolymer Polypropylene, 4 1/8 in W, 3 in H, Black (QUS210CO)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 17 1/8 in L, 9 1/2 in W, 9 3/4 in H, 6 PK (DUS260)
- NEXEL 5 Tier Wire Shelving Starter Unit, 30W x 18D x 74H (18307N5)
- OLYMPIC 24 in x 54 in Chromate Finished Wire Shelf (J2454C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x36in, LdCap 600lb (1836GY)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Chrome (WR74-2436C)
- METRO Shelf, Wire , 24X72, Zp, Metro (2472BR)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 63"H, 4 Shelves, Chrome (1PGF2)
- GLOBAL EQUIPMENT Nexel® Additional Chrome Catheter Basket, 22"W x 4"L x 4"H (CB24C)
- Trinity Wire Shelf Units