Shop All Wire Shelf Units
Trinity
Trinity TBF-PS664 5 Tier Outdoor Wire Shelving Rack with Wheels - Gray; 48 x 18 x 72 in.
Mfr # TBF-PS664
Zoro # G403780537
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity
- MFR # TBF-PS664
- Zoro # G403780537
- UPC # 850594003136
- Country of Origin China
- Category Wire Shelf Units
Description
Trinity NSF certified commercial-grade outdoor wire shelving rack is certified for any indoor & outdoor or wet & dry use. With an 800 lb weight capacity per shelf on feet levelers, it can hold your gardening supplies, plants, tools, and everything in between. Assembly requires no tools, and uses a slip-sleeve locking system which allows shelves to be adjusted in 1-inch increments.
Features- NSF certified
- Certified for wet and dry environments
- NSF Certified for freezer storage
- Epoxy finish UV and corrosion resistant
- Commercial grade 48" x 18" shelves
- 4" x 1" swivel wheels locking, non-locking
- Shelves adjustable in 1" increments
- 160 lbs per shelf
- 800 lbs total weight
- 800 lbs per shelf
- 4,000 lbs total weight
- Color: Gray
- Dimension: 77" H x 48" W x 18" L
- Weight: 65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L (75-3636)
- DAYTON Fixed Work Table, Particleboard, 19"W, 16"D (22DL79)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662145YL)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 63"H, 4 Shelves, Black (2KPL6)
- GLOBAL INDUSTRIAL Chrome Corner Shelf - 18 (ST18C)
- TECHNIBILT SHELVING SYSTEMS Basket Unit, w/Casters, 4 Baskets, 18x48x69 (MBSK1848CH)
- NEXEL Chrome Wire Shelving, 48W X 36D x 74H (36487C)
- ZORO SELECT Wire Shelving Unit, 30"D x 48"W x 74"H, 3 Shelves, Chrome (7Y940)
- GLOBAL EQUIPMENT 110 Gal Drum Storage Safety Cabinet-Manual Close w/ Rollers (EDZ-110)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 42"W, Chrome (2442C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x30in, LdCap 600lb (1430GY)
- Trinity Wire Shelf Units