Shop All Wire Shelf Units
Trinity
Trinity TBF-LINERS01-3614 36 x 14 in. Shelf Liners; Pack of 4
Mfr # TBF-LINERS01-3614
Zoro # G603976426
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity
- MFR # TBF-LINERS01-3614
- Zoro # G603976426
- UPC # 850594003464
- Country of Origin China
- Category Wire Shelf Units
Description
Features
- Fits 36" x 14" Trinity shelving
- Frosted clear color
- Easy to clean polypropolene
- Custom slit corners to fit around wire rack poles
- Pack of 4
- Easy to clean and set-up
- Pack of 4
- Dimension: 0.1" H x 36" W x 14" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Box with 24 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LP24-CLEAR)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC111YL)
- DAYTON Laboratory Drum Mixer, 1/20 HP, 316 SS (32V142)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB304IV)
- NEXEL Chrome Wire Shelving, 72W X 24D x 86H (24728C)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 24D x 34H (24363ESD2)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 30x60in, LdCap 600lb (3060C)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 48W X 14D X 54H (14485EP)
- METRO Shelf, Wire , Epoxy, 24X60, Metro (2460NK3)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Chrome (1PGF7)
- METRO Drop Mat, 18"D x 36"W, Chrome (HDM1836NC-4)
- Trinity Wire Shelf Units