Shop All Wire Shelf Units
Trinity
Trinity TBF-LINER01-3618 36 x 18 in. Shelf Liners; Pack of 4
Mfr # TBF-LINER01-3618
Zoro # G203976208
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity
- MFR # TBF-LINER01-3618
- Zoro # G203976208
- UPC # 850594003457
- Country of Origin China
- Category Wire Shelf Units
Description
Features
- Fits 36" x 18" Trinity shelving
- Frosted clear color
- Easy to clean polypropolene
- Custom slit corners to fit around wire rack poles
- Pack of 4
- Easy to clean and set-up
- Pack of 4
- Dimension: 0.1" H x 36" W x 18" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate, 15 Series (4306-BLACK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHMG)
- GLOBAL INDUSTRIAL Shelf Clip Replacement for Cabinets, 16PK (RP9041)
- ZORO SELECT Structural Pipe Fitting, Slip-On Plug, Plastic, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXU6)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 36"W, Chrome (2436C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"D x 72"W x 63"H, 4 Shelves, Chrome (WR63-1872C)
- QUANTUM STORAGE SYSTEMS Wire Shelving Bin System - Complete Wire Package (WR9-204YL)
- NEXEL Chrome Wire Shelving, 60W X 36D x 74H (36607C)
- QUANTUM STORAGE SYSTEMS Giant Stack Container Wire Shelving Systems (WR5-800RD)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC)
- NEXEL Chrome Wire Shelving, 72W X 14D x 63H (14726C)
- Trinity Wire Shelf Units