Shop All Shoe Storage
Trinity
Trinity TBF-24032 Bamboo Shoe Rack; 16 x 12 x 28 in. - Pack of 2
Mfr # TBFLNA-24032
Zoro # G904063412
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity
- MFR # TBFLNA-24032
- Zoro # G904063412
- UPC # 813831020587
- Country of Origin China
- Category Shoe Storage
Description
Trinity Bamboo shoe rack is functional and beautiful. This 2-tier shoe rack can hold up to 6 pairs of adult shoes and can be stacked or placed side by side for any configuration. This simple, no tool assembly unit is the perfect shoe storage solution.
Features- Solid bamboo
- Natural stain finish
- EcoStorage production bamboo a sustainable, renewable resource
- Beautiful, natural bamboo color
- Comes in a 2 pack
- Includes frames, and shelves
- 27.5" W x 11.8" D bamboo shelves
- 15 lb weight capacity
- Units are stackable
- Increase your storage space vertically
- Units can fit side by side
- Make room for boots or taller items
- Easy, no tool assembly
- Pack of 2
- Dimension: 16" H x 12" W x 28" L
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Closet Pole, Steel, 72 In. L (0018-6)
- HOMECARE PRODUCTS 24-Drawer Plastic Storage Cabinet (HO122248)
- LOWELL Clamp for RMK (RMK-TCMP)
- FATH Slam Latch Compact, 78 mmx96 mmx69.1 mm (957408)
- SEVILLE CLASSICS Shoe Rack, Resin Slatted, 3 Tier, Ash Gray (SHE15930)
- WOODLORE Woodlore 10005 Mens Full Shoe Tree - XL (10005)
- HOMERIC Bamboo Shoe Rack - 3 Tier (HO29079)
- HASTINGS HOME 4-tier Wood Shoe Rack, Storage Bench Closet, Bathroom, Kitchen, Entry Organizer (893131SDG)
- OCEANSTAR Oceanstar 4SR1668 4-Tier Bamboo Shoe Rack; Natural (4SR1668)
- HASTINGS HOME 10-tier Shoe Rack Storage for Sneakers, Heels, Flats, Accessories, for Bedroom, Closet, or Garage (428769GAC)
- HONEY-CAN-DO Honey-Can-Do SHO-01169 18 Pair Over the Door Shoe Rack - White (SHO-01169)
- Trinity Shoe Storage