Shop All Deck Screws
Trinity Plastics
Deck Screw, #20 x 4 in
Mfr # THANKS20
Zoro # G007098861
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #20
- Fastener Length 4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity Plastics
- MFR # THANKS20
- Zoro # G007098861
- UPC # 52088102541
- Country of Origin United States
- Category Deck Screws
Dimensions
Screw Size | #20 |
Fastener Length | 4 in |
Details
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 in L, 3/8 in Sq (WWG-0375-3000GB)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 12 in Shank, 2-1/2 in ID, Steel, Galvanized (N2034-12)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 50 PK (U51410.016.0002)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 12 PK (77028)
- HILLMAN Hillman Fasteners 42591 1.63 in. x No. 8 Deck Plus Tan Ceramic Exterior Screws (196679)
- RICHELIEU 5/16-inch x 4 1/2-inch STR Torx Star Drive Deck Framing Screws, Black Finish, 250PK (FTC17BK516412)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 255 PK (07920)
- MIDWEST FASTENER Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 61 PK (54034)
- ZORO SELECT Deck Screw, #6 x 2-1/2 in, Steel, Flat Head, Square Drive, 3000 PK (0640DQG)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 55 PK (50296)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 86 PK (09666)
- Trinity Plastics Deck Screws