Shop All Trash Bags
Trinity Plastics
60 gal Trash Bags, 22 in x 58 in, Extra Heavy-Duty, 1.7 mil, Black, 100 PK
Mfr # 100482
Zoro # G4186489
product price: $59.99
/pk 100, $0.60/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Strength Rating Extra Heavy-Duty
- Material Low-Density Polyethylene (LDPE)
- Thickness 1.7 mil
- Size 22 in x 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity Plastics
- MFR # 100482
- Zoro # G4186489
- UPC # 73933002175
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 22 in x 58 in |
Height | 58 in |
Width | 22 in |
Details
Capacity | 60 gal |
Strength Rating | Extra Heavy-Duty |
Material | Low-Density Polyethylene (LDPE) |
Thickness | 1.7 mil |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 100 |
Application | Can Liner |
Description
Trinity Plastics Low-Density Can Liners, 60 gal, 22" x 58", Black, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Bridled Glue Brush, No. 2 (0007405000)
- BRONCO 10 gal Round Trash Can, Black (84101003)
- PROTEAM Hose, Electrified, Sierra, 48" (105880)
- WEILER 14" Street Broom, 4" Trim, White Polypropylene Fill, Orange Block (70210)
- TRINITY PLASTICS 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.3 mil, Black, 100 PK (100582)
- TRINITY PLASTICS 10 gal Trash Bags, 24 in x 23 in, Medium-Duty, 1 mil, Black, 500 PK (100392)
- TRINITY PLASTICS 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 2.4 mil, Black, 100 PK (100527)
- TRINITY PLASTICS 16 gal Trash Bags, 24 in x 32 in, Medium-Duty, 0.7 mil, Black, 500 PK (100406)
- TRINITY PLASTICS 45 gal Trash Bags, 23 in x 46 in, Heavy-Duty, 1.6 mm, Black, 100 PK (100510)
- TRINITY PLASTICS 20 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 1.5 mil, Black, 100 PK (100446)
- JUSTRITE 6 gal - 10 gal Trash Bags, 33 in x 24 in, Light-Duty, 11 micron, Red, 100 PK (05901)
- Trinity Plastics Trash Bags