Shop All Trash Bags
Trinity Plastics
45 gal Trash Bags, 23 in x 46 in, Heavy-Duty, 1.6 mm, Black, 100 PK
Mfr # 100510
Zoro # G4186495
original price:
$33.29
6% off
new price: $31.29
/pk 100, $0.31/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Strength Rating Heavy-Duty
- Material Low-Density Polyethylene (LDPE)
- Thickness 1.6 mm
- Size 23 in x 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity Plastics
- MFR # 100510
- Zoro # G4186495
- UPC # 73933005077
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 23 in x 46 in |
Width | 23 in |
Height | 46 in |
Details
Capacity | 45 gal |
Strength Rating | Heavy-Duty |
Material | Low-Density Polyethylene (LDPE) |
Thickness | 1.6 mm |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 100 |
Application | Can Liner |
Description
Trinity Plastics Low-Density Can Liners, 45 gal, 23" x 46", Black, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Wht, PK6 (4156802)
- GOJO NATURAL ORANGE Pumice Hand Cleaner, Citrus, 1 gal Pump Bottle (0955-04)
- RUBBERMAID COMMERCIAL 18 in L Flat Mop Pad, 0.25 oz Dry Wt, Hook-and-Loop Connection, White, Microfiber (FGQ80000WH00)
- VIKAN Replacement Squeegee Blade, 24"L, Rubber (77349)
- TRINITY PLASTICS 56 gal Trash Bags, 43 in x 47 in, Extra Heavy-Duty, 1.6 mil, Black, 100 PK (100584)
- TRINITY PLASTICS 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.3 mil, Black, 100 PK (100582)
- TRINITY PLASTICS 16 gal Trash Bags, 24 in x 32 in, Medium-Duty, 0.7 mil, Black, 500 PK (100406)
- TRINITY PLASTICS 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 2.4 mil, Black, 100 PK (100527)
- TRINITY PLASTICS 20 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 1.5 mil, Black, 100 PK (100446)
- TRINITY PLASTICS 60 gal Trash Bags, 22 in x 58 in, Extra Heavy-Duty, 1.7 mil, Black, 100 PK (100482)
- PITT PLASTICS 38"x58" 1.7mm 60 gal. Super Heavy Performance Roll Can Liner, PK100 (EC385817K)
- Trinity Plastics Trash Bags