Shop All Trash Bags
Trinity Plastics
33 gal Trash Bags, 33 in x 39 in, Heavy-Duty, 1.25 mil, Black, 100 PK
Mfr # 100428
Zoro # G4187335
original price:
$26.99
10% off
new price: $24.15
/pk 100, $0.24/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 33 gal
- Strength Rating Heavy-Duty
- Material Low-Density Polyethylene (LDPE)
- Thickness 1.25 mil
- Size 33 in x 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity Plastics
- MFR # 100428
- Zoro # G4187335
- UPC # 739330049716
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 39 in |
Width | 33 in |
Height | 39 in |
Details
Capacity | 33 gal |
Strength Rating | Heavy-Duty |
Material | Low-Density Polyethylene (LDPE) |
Thickness | 1.25 mil |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 100 |
Application | Can Liner |
Description
Trinity Plastics Low-Density Can Liners, 33 gal, 1.3 mil, 23" x 39", Black, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Hands Free Mechanical Towel Dispenser, 13.25" x 16.25" x 10.25", Black (T7470BKBW)
- LYSOL Disinfectant Power Bathroom Foamer, Liquid, Atlantic Fresh, 32 oz Spray Bottle (19200-02699)
- BEST SANITIZERS Laundry Sanitizer, 1 qt Trigger Spray Bottle, Liquid, Alcohol, 12 PK (SS10032)
- DAYTON Vacuum, 12 gal Tank Size, Stainless Steel, 2 1/2 in Vacuum Hose Dia., 114 cfm, Corded (61HV86)
- TRINITY PLASTICS 10 gal Trash Bags, 24 in x 23 in, Medium-Duty, 1 mil, Black, 500 PK (100392)
- TRINITY PLASTICS 60 gal Trash Bags, 22 in x 58 in, Extra Heavy-Duty, 1.7 mil, Black, 100 PK (100482)
- TRINITY PLASTICS 56 gal Trash Bags, 43 in x 47 in, Extra Heavy-Duty, 1.6 mil, Black, 100 PK (100584)
- TRINITY PLASTICS 20 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 1.5 mil, Black, 100 PK (100446)
- TRINITY PLASTICS 45 gal Trash Bags, 23 in x 46 in, Heavy-Duty, 1.6 mm, Black, 100 PK (100510)
- TRINITY PLASTICS 16 gal Trash Bags, 24 in x 32 in, Medium-Duty, 0.7 mil, Black, 500 PK (100406)
- GENUINE JOE 45 gal Trash Bags, 0.90 mil (23 Micron), White, 100 PK (GJO4046W)
- Trinity Plastics Trash Bags