Shop All Trash Bags
Trinity Plastics
33 gal Trash Bags, 23 in x 39 in, Extra Heavy-Duty, 1.6 mil, Black, 100 PK
Mfr # 100430
Zoro # G4186732
product price: $35.19
/pk 100, $0.35/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Extra Heavy-Duty
- Material Low-Density Polyethylene (LDPE)
- Thickness 1.6 mil
- Size 23 in x 39 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity Plastics
- MFR # 100430
- Zoro # G4186732
- UPC # 739330022054
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 23 in x 39 in |
Width | 23 in |
Height | 39 in |
Details
Capacity | 33 gal |
Strength Rating | Extra Heavy-Duty |
Material | Low-Density Polyethylene (LDPE) |
Thickness | 1.6 mil |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 100 |
Application | Can Liner |
Description
Trinity Plastics Low-Density Can Liners, 33 gal, 1.6 mil, 23" x 39", Black, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Microfiber Cloth Wipe 16" x 18", Yellow, Gray (45606AS)
- TOUGH GUY Toilet Rim Hanger, Mango, PK12 (10G737)
- SANITAIRE Rear Axle (38590A)
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 1" Dia, Natural, Wood (FGH116000000)
- TRINITY PLASTICS 56 gal Trash Bags, 43 in x 47 in, Extra Heavy-Duty, 1.6 mil, Black, 100 PK (100584)
- TRINITY PLASTICS 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.3 mil, Black, 100 PK (100582)
- TRINITY PLASTICS 45 gal Trash Bags, 23 in x 46 in, Heavy-Duty, 1.6 mm, Black, 100 PK (100510)
- TRINITY PLASTICS 10 gal Trash Bags, 24 in x 23 in, Medium-Duty, 1 mil, Black, 500 PK (100392)
- TRINITY PLASTICS 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 2.4 mil, Black, 100 PK (100527)
- TRINITY PLASTICS 60 gal Trash Bags, 22 in x 58 in, Extra Heavy-Duty, 1.7 mil, Black, 100 PK (100482)
- INTEPLAST/I.B.S. , TRASHLINER 33X40 14M RD (S334014RH)
- Trinity Plastics Trash Bags