Shop All Trash Bags
Trinity Plastics
20 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 1.5 mil, Black, 100 PK
Mfr # 100446
Zoro # G4190424
product price: $23.55
/pk 100, $0.24/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 gal
- Strength Rating Heavy-Duty
- Material Low-Density Polyethylene (LDPE)
- Thickness 1.5 mil
- Size 30 in x 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trinity Plastics
- MFR # 100446
- Zoro # G4190424
- UPC # 73933004988
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30 in x 36 in |
Width | 30 in |
Height | 36 in |
Details
Capacity | 20 gal |
Strength Rating | Heavy-Duty |
Material | Low-Density Polyethylene (LDPE) |
Thickness | 1.5 mil |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 100 |
Application | Can Liner |
Description
Trinity Plastics Low-Density Can Liners, 20 gal, 1.5 mil, 30" x 36", Black, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Zep No Scent House and Siding Pressure Wash 1 gal Liquid (ZUVWS128)
- CLR Lemon Scent Probiotic Daily Cleaner 22 oz Liquid (AC22-LM)
- RUBBERMAID COMMERCIAL 7 7/8 in Sweep Face Lobby Broom, Synthetic, Black, 28 in L Handle (FG637400BLA)
- RUBBERMAID COMMERCIAL Maximizer Wet/Dry Debris Pan, 16.875" Wide, Plastic (2018806)
- TRINITY PLASTICS 45 gal Trash Bags, 23 in x 46 in, Heavy-Duty, 1.6 mm, Black, 100 PK (100510)
- TRINITY PLASTICS 16 gal Trash Bags, 24 in x 32 in, Medium-Duty, 0.7 mil, Black, 500 PK (100406)
- TRINITY PLASTICS 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 2.4 mil, Black, 100 PK (100527)
- TRINITY PLASTICS 60 gal Trash Bags, 22 in x 58 in, Extra Heavy-Duty, 1.7 mil, Black, 100 PK (100482)
- TRINITY PLASTICS 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.3 mil, Black, 100 PK (100582)
- TRINITY PLASTICS 10 gal Trash Bags, 24 in x 23 in, Medium-Duty, 1 mil, Black, 500 PK (100392)
- VERITIV OPERATING CO 12 gal - 16 gal Trash Bags, 11.6 in x 6.7 in, Black, 500 PK (741745/LBR2333HB)
- Trinity Plastics Trash Bags