Shop All Electric Strikes
Trine
-US28 Electric Strike
Mfr # 002-24AC
Zoro # G510059243
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 24VAC
- Finish Satin Aluminum Clear Anodized
- Material Aluminum
- For Use With 00 Series Electric Strikes
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trine
- MFR # 002-24AC
- Zoro # G510059243
- UPC # 840067697320
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 24VAC |
Finish | Satin Aluminum Clear Anodized |
Material | Aluminum |
For Use With | 00 Series Electric Strikes |
Includes | Electric Strikes |
Description
Electric Strike, 24VAC, Fail Secure, 7-15/16 x 1-7/16, Aluminum Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (3068pri1501RAIT)
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Easy-Fix Dowels (500.0186.75)
- BARSKA Key Cabinet, Wall Mount, 60 Keys (AX11822)
- HILLMAN 25' 20Lb Picture Wire (121106)
- TRINE Trine EN Series Electric Strikes, 12 VDC Voltage, Stainless Steel (EN800-12DC-LH-US32D)
- TRINE TRINE: 005 Light Commercial Grade 1 Electric Strike Brass Powder (TRN-005-ES)
- TRINE Trine 4800 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (4800F-32D)
- TRINE Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4801-32D)
- TRINE Trine 3000 Series Electric Strikes, 12 VDC Voltage, Stainless Steel (3478-12DC-32D)
- TRINE Trine 2000 Series Electric Strikes, 6-14 VAC/DC Voltage, Sprayed Brass (2001-6-14AC/DC)
- HES Surface Mounting BoxHES Electric Strikes (SMB)
- Trine Electromagnetic Locking Systems