Shop All Electric Strikes
Trine
EN Series Electric Strikes
Mfr # EN400RP-24AC-32D-RH
Zoro # G510046496
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Color Satin Stainless Steel
- For Use With EN Series Electric Strikes
- Material Stainless Steel
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trine
- MFR # EN400RP-24AC-32D-RH
- Zoro # G510046496
- UPC # 197163045129
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Satin Stainless Steel |
Color | Satin Stainless Steel |
For Use With | EN Series Electric Strikes |
Material | Stainless Steel |
Includes | Electric Strikes |
Description
EN Series Electric Strike, 24VAC, Fail Secure, RH, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Atlantic Blue 16 in. X 24 in. Tumbled Marble Pool Coping (ZOR-LSC-0067)
- REV-A-SHELF Rev-A-Shelf Polymer TipOut Tray for Sink Base Cabinets (LD-6591-30-11-1)
- NATIONAL HARDWARE UTILITY PULL 6-1/2""ZINC (N100-115)
- ZORO SELECT Felt Pads, Non-Adhesive, Rectangle, 9", PK4 (10J995)
- TRINE Trine 00 Series Electric Strikes, 8-16 VAC/4-6 VDC, Sprayed Brass (007-8-16AC/4-6DC)
- TRINE Electric Strike (3275VRP-LC-DKBZ)
- TRINE Trine 4800 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (4800F-32D)
- TRINE Trine 4200 Series Electric Strikes, 12 VDC Voltage, Stainless Steel (4200 32D)
- TRINE Electric Strike (3234-24DC-10B)
- TRINE Electric Strikes (EN400CMRP-32D)
- VON DUPRIN Von Duprin 6100 Series Electric Strikes, 12 VDC Stainless Steel (6121 12V US32D)
- Trine Electromagnetic Locking Systems