Shop All Electric Strikes
Trine
Electric Strike
Mfr # 3258-12DC-26D
Zoro # G410055819
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VDC
- Finish Satin Chromium Plated
- For Use With 3000 Series Electric Strikes
- Includes Electric Strikes
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trine
- MFR # 3258-12DC-26D
- Zoro # G410055819
- UPC # 197163015559
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 12VDC |
Finish | Satin Chromium Plated |
For Use With | 3000 Series Electric Strikes |
Includes | Electric Strikes |
Material | Brass or Bronze |
Description
3000 Series Electric Strike, 12VDC, Fail Secure2-5/8 x 1-11/16, Round Corners, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 90 Deg, 0.281OD, PK6 (3HPG1)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 5"W x 24"D x 24"H (BKTP05X24X24THR01)
- ABUS Combination Padlock, Bottom, Black/Silver (190CS/60)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP8789128CHBRZ)
- TRINE Electric Strike (LC-100)
- TRINE Electric Strike (3258LC-26D)
- TRINE Trine 4800 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (4800F-32D)
- TRINE Electric Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Secure, (4100DBDL-32D-RH)
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Sprayed Brass (005-24AC)
- TRINE Trine 2000 Series Electric Strikes, 24 VDC Voltage, Satin Chrome (2012C-24DC)
- LOCKNETICS Ms Series Electric Strike, 5 Face Plates (MDS100-32D)
- Trine Electromagnetic Locking Systems