Shop All Electric Strikes
Trine
Electric Strike
Mfr # 3234-24DC-10B
Zoro # G110055980
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24VDC
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Material Bronze
- For Use With 3000 Series Electric Strikes
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trine
- MFR # 3234-24DC-10B
- Zoro # G110055980
- UPC # 197163015436
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 24VDC |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Material | Bronze |
For Use With | 3000 Series Electric Strikes |
Includes | Electric Strikes |
Description
3000 Series Electric Strike, 24VDC, Fail Secure2-3/4 x 1-1/8, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadbolt Locks, Aluminum (MS1850S-150-628)
- BEST 1-3/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (FBB191 4 5X4 5 32D STS)
- PRIMELINE TOOLS Patio Door Handle Set, Dull, 1/2" Cyl. (C 1129)
- TY-FLOT FME Cover, Pink, 6"dia. x 6"D, PK30 (CBFR6PK)
- TRINE -US28 Electric Strike (002-24AC)
- TRINE Trine 4800 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (4800F-32D)
- TRINE Electric Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Secure, (4100DBDL-32D-RH)
- TRINE Trine 2000 Series Electric Strikes, 6-14 VAC Voltage, Satin Chrome (2012C-6-14AC/DC)
- TRINE Electric Strikes (323478F-LC-32D)
- TRINE TRINE: 004 Light Commercial Grade 1 Electric Strike Satin Chrome (TRN-004C-ES)
- STANLEY SECURITY 1-25/32" W x 4-1/2" H Satin Chrome Electrified Hinge (CEFBB179-54 4-1/2X4-1/2 26D)
- Trine Electromagnetic Locking Systems