Shop All Electric Strikes
Trine
Electric Strike
Mfr # 30LC
Zoro # G910055746
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VACDC/24VACDC
- Finish Aluminum Painted
- Includes Electric Strikes
- Material VARIES
- For Use With 3000 Series Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trine
- MFR # 30LC
- Zoro # G910055746
- UPC # 197163013944
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 12VACDC/24VACDC |
Finish | Aluminum Painted |
Includes | Electric Strikes |
Material | VARIES |
For Use With | 3000 Series Electric Strikes |
Description
3000 Series Electric Strike Body, 12/24VAC/DC, Fail Secure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SAFETY HASP ZN PLT4-1/2"" (N102-384)
- AMERIMAX HOME PRODUCTS Gutter Strainer 3" Galv (29059)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Stop Pair, Flat Black (BARN-STOP FBL)
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brn (BHR1111DC)
- TRINE EN Series Electric Strikes (EN400RP-24AC-32D-RH)
- TRINE Trine 2000 Series Electric Strikes, 12 VDC Voltage, Satin Chrome (2001C-12DC)
- TRINE Electric Strike (3258LC-26D)
- TRINE 4800F 3/4" Thick Fire Rated Surface Mount Strike (TRN-4800F-BLK)
- TRINE Electric Strike, 24VDC, H.Duty, Fail Secure, Cylin. Locksets (3234-24DC-26D)
- TRINE Trine EN Series Electric Strikes, 24 VDC Voltage, Stainless Steel (EN400-24DC-LH-US32D)
- SDC SDC30-4-24 Security Door Controls SDC Electric Strike (30-4-24)
- Trine Electric Strikes