Shop All Electric Strikes
Trine
Electric Strike
Mfr # 3012
Zoro # G610055817
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VDC
- Finish Aluminum Painted
- For Use With 3000 Series Electric Strikes
- Includes Electric Strikes
- Material VARIES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trine
- MFR # 3012
- Zoro # G610055817
- UPC # 197163003754
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 12VDC |
Finish | Aluminum Painted |
For Use With | 3000 Series Electric Strikes |
Includes | Electric Strikes |
Material | VARIES |
Description
3000 Series Electric Strike Body, 12VDC, Fail Secure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G370 (KC-SNM-NK-370)
- APOLLO TILE Light Beige 11.8 in x 11.8 in Crema Marfil Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK (APLVL88G14PA)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-BP-72)
- ZORO SELECT O-Ring, Dash 116, Silicone, 0.1 In., PK50 (U38883.009.0075)
- TRINE -US28 Electric Strike (002-24AC)
- TRINE Trine 2000 Series Electric Strikes, 24 VDC Voltage, Sprayed Brass (2001-24DC)
- TRINE Electric Strikes (4850-DKBRZ)
- TRINE Electric Strikes (234-26D)
- TRINE Electric Strike (3234-24DC-10B)
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Sprayed Brass (005-24AC)
- SDC SDC30-4-24 Security Door Controls SDC Electric Strike (30-4-24)
- Trine Electric Strikes