Shop All Electric Strikes
Trine
Electric Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Secure,
Mfr # 4100DBDL-32D-RH
Zoro # G3946929
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 12V AC/DC, 24V AC/DC
- Door Frame Type Aluminum/Hollow Metal/Wood
- Faceplate Depth 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trine
- MFR # 4100DBDL-32D-RH
- Zoro # G3946929
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 5/8 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Description
Electric Door Strike, For Use With Mortise/Cylindrical Locksets with Deadlatches, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 12V AC/DC, 24V AC/DC, Door Frame Type Aluminum/Hollow Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 5/8 in, Pull Force 3,250 lb, Grade 1, Fire Rated Yes, Finish Unfinished, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 1,000,000 Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR ProximityEntrySystem, PCManagedSingleDoor (PROXPAD)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 7.5 ft. - Black (03-100-WEB)
- STRYBUC Tru Lock Multipoint (56-161)
- ZORO SELECT O-Ring, Dash 344, Buna N, 0.21 In., PK25 (U38801.018.0387)
- TRINE Trine EN Series Electric Strikes, 24 VDC Voltage, Stainless Steel (EN400RP-24DC-32D-RH)
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Sprayed Brass (001-24AC)
- TRINE Electric Strikes (4850-DKBRZ)
- TRINE Electric Strike (3024)
- TRINE TRINE: 004 Light Commercial Grade 1 Electric Strike Satin Chrome (TRN-004C-ES)
- TRINE Electric Strike (LC-100)
- BEA Weather Ring, Plastic, 4-3/4"L (10WRSQ475)
- Trine Electromagnetic Locking Systems