Shop All Electric Strikes
Trine
Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 4850-32D
Zoro # G8692695
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12V DC, 16V DC, 24V DC
- Door Frame Type Metal/Wood
- Faceplate Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trine
- MFR # 4850-32D
- Zoro # G8692695
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1/2 in |
Faceplate Height | 9 in |
Faceplate Width | 1 3/4 in |
Details
Item | Electric Door Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12V DC, 16V DC, 24V DC |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Stainless steel |
For Use With | Rim Exit Device |
Material | Stainless Steel |
Fire Rated | No |
Includes | (3) Spacers |
Performance Grade | 1 |
For Use with Door Material | Metal, Wood |
Strike Cycles | 1,000,000 |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Satin Stainless Steel |
Strike Type | Rim |
Description
Electric Door Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12V DC, 16V DC, 24V DC, Door Frame Type Metal/Wood, Faceplate Width 1 3/4 in, Faceplate Height 9 in, Faceplate Depth 1/2 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Stainless Steel, Material Stainless Steel, Includes (3) Spacers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOHAWK Mohawk Elite 24 x 24 Carpet Tile SAMPLE with Colorstrand Nylon Fiber in Navy (EB310-593)
- ROCKWOOD Door Silencer, Rubber, Gray, 3/4"H x 3/8"W, PK.100 (609.GRAY)
- ZORO SELECT O-Ring, Dash 216, Buna N, 0.13 In., PK10 (5JKA4)
- LIFTMASTER Entry Transmitter, Wireless, 9-13/32 in. L (LMWEKITU)
- TRINE Trine 4800 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (4800F-32D)
- TRINE Electric Strikes (005-8-16AC/4-6DC)
- TRINE Trine 2000 Series Electric Strikes, 6-14 VAC Voltage, Satin Chrome (2012C-6-14AC/DC)
- TRINE TRINE: 005 Light Commercial Grade 1 Electric Strike Brass Powder (TRN-005-ES)
- TRINE Electric Strike (LC-100)
- TRINE Trine 2000 Series Electric Strikes, 12 VDC Voltage, Sprayed Brass (2001-12DC)
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure (7130-540-313-00)
- Trine Electric Strikes