Shop All Showerheads and Tub Faucets
Trimscape
Shower Arms and Flange, Matte Black, Wall Mount
Mfr # K206M0
Zoro # G3091115
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Arm and Flange
- Features Durable Brass Construction, 1/2" IPS Male Thread Connection, Decorative 2-1/4" Flange Diameter, Shower Arm Features a 5-3/4" Reach, Wall Mount Installation
- Mounting Type Wall Mount
- Finish Matte Black
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimscape
- MFR # K206M0
- Zoro # G3091115
- UPC # 663370574177
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 1.94 |
Width | 2.25 |
Length | 5.5 |
Item Length (Inch) | 5.75 |
Item Width (Inch) | 1.93 |
Item Height (Inch) | 5.75 |
Description
Create a customized shower experience by matching this matte black finish shower arm to a shower head of your choice. The sturdy ss 304 and rust-resistant finish will provide long lasting support. Select from a variety of shower heads to complete your setup.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 6" BRASS NIPPLE (311-090)
- ZORO SELECT 1/2" FNPT 316 SS Cross (600X111N012)
- LEGEND VALVE 3" X 8" BLACK NIPPLE (355-212E)
- SANI-LAV 20 in W x 25 in L x 45 1/2 in H, Floor, Scrub Sink (531FS)
- OLYMPIA FAUCETS Single Function Showerhead, Polished Chrome, Flow Rate (GPM): 1.75 @ 80 PSI (OP-640038)
- MOEN M-Core Transfer 1/2" Cc/Ips Connection (U231CI)
- MOEN Voss Chrome M-CORE 3-Series Valve Only (UT3691)
- MOEN Wand Kit (131380CSL)
- MOEN Wand Kit - Matte Black (200014BL)
- KOHLER Forte Multifunction Handshower 1.75Gpm (22165-G-BV)
- MOEN Eco-Performance Handshower Oil Rubbed Bronze (155747ORB)
- Trimscape Showerheads and Tub Faucets