Shop All Shower Heads
Trimscape
K511AW Kaiser 5-Function Hand Shower Head, White/Grey
Mfr # K511AW
Zoro # G3104887
$38.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hand Shower
- Color White/Grey
- Features Engineering grade ABS construction, 5 function hand shower head, Easy operation thumb dial spray setting, Grey neoprene sleeve for easy and comfort grip, Steady and consistent stream, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Standard 1/2" IPS connection
- Material ABS
- Length 9.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimscape
- MFR # K511AW
- Zoro # G3104887
- UPC # 663370788307
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 9.06 |
Height | 2.69 |
Width | 3.13 |
Depth | 2-11/16" |
Face Dia. | 3-1/8" |
Item Width (Inch) | 3.13 |
Item Length (Inch) | 9.06 |
Item Height (Inch) | 2.69 |
Description
Get a spa like experience in your home with the Kaiser 5-function hand shower head. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the white/grey finish to provide a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" FNPT Galvanized 90 Degree Elbow (0311001804)
- SINKSHROOM Sinkshroom Nickel (SSNE425)
- GENOVA PRODUCTS Genova Products 45234 Pvc S&D Downspout Adapter 2 x 3 x 4 (6233811)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-3-4)
- SPEAKMAN Neo Shower Head MB 2.0 (S-3010-MB-E2)
- KINGSTON BRASS Shower Head, Matte Black, Wall Mount (K135A0MB)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (KX4648)
- DELTA Faucet, Shower Head Showering Component Faucet, White (75564CWH)
- DELTA 22 (52655)
- ALFI BRAND Matte Black Stainless Steel 16" Round Ultra-Thin Rain Shower Head (RAIN16R-BM)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- Trimscape Shower Heads