Shop All Shower Heads
Trimscape
K511A0 Kaiser 5-Function Hand Shower Head, Matte Black
Mfr # K511A0
Zoro # G3106874
product price: $38.97
/ea
$38.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Hand Shower
- Color Matte Black
- Features Engineering grade ABS construction, 5 function hand shower head, Easy operation thumb dial spray setting, Black neoprene sleeve for easy and comfort grip, Steady and consistent stream, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Standard 1/2" IPS connection
- Material ABS
- Length 9.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimscape
- MFR # K511A0
- Zoro # G3106874
- UPC # 663370740497
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 9.06 |
Height | 2.69 |
Width | 3.13 |
Depth | 2-11/16" |
Face Dia. | 3-1/8" |
Item Length (Inch) | 9.06 |
Item Height (Inch) | 2.69 |
Item Width (Inch) | 3.13 |
Description
Get a spa like experience in your home with the Kaiser 4-function handshower head. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the matte black finish to provide a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" PRESS MALE ADAPTER (450-753P)
- ZURN ZTR-Hardwire, 12" Rough In WH Tube 5.50" (PTR6200-HW-TUBE-1)
- MILWAUKEE TOOL M18 1/2" SS Jaw (49-16-2650S)
- LEGEND VALVE 1/2" x 1-1/2" 316 SS NIPPLE (316-061)
- KOHLER Statement 3F Oblong Handshower Vibrant Brushed Moderne Brass (26284-2MB)
- SPEAKMAN Vector S-6000-MB Shower Head (S-6000-MB)
- SPEAKMAN S-2005, hotel, bb, 4-1/4 Ring (S-2005-HB-PB-BP)
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-1041)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze, Ceiling or Extended Wall (52158-CZ25)
- RIZON Shower Head, Chrome Plated, FixedÊMount (6322)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-H)
- Trimscape Shower Heads