Shop All Shower Heads
Trimscape
K411AW Kaiser 4-Function Hand Shower Head, White/Grey
Mfr # K411AW
Zoro # G3102540
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Hand Shower
- Color White/Grey
- Features Engineering grade ABS construction, 4 function hand shower head, Easy operation thumb dial spray setting, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Grey neoprene sleeve for easy and comfort grip, Steady and consistent stream, Meet ASME A112.180.1/CSA B125.1 requirement, 1.8 GPM/6.8 LPM handshower flow rate at 80 PSI
- Material ABS
- Flow Rate 1.8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimscape
- MFR # K411AW
- Zoro # G3102540
- UPC # 663370788314
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 9.18 |
Height | 2.44 |
Width | 2.31 |
Depth | 2-7/16" |
Face Dia. | 3-5/16" |
Item Width (Inch) | 2.31 |
Item Height (Inch) | 2.44 |
Item Length (Inch) | 9.18 |
Description
Get a spa like experience in your home with the Kaiser 4-function hand shower head. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the white/grey finish to provide a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Bathroom Hook, 4 Hooks, 6-1/2" H, 7/8" D (WH1828A-SLPT)
- NUTECH Manual Balancing Valve, 3/4 In, Sweat (MB1E-1A-075S-075S)
- NORDYNE M1 Combustion Blower Assembly (903404)
- ZORO SELECT FEP Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-902)
- PLUMB PAK Shower Head 5Fnc Chm 3.35In (K701CP)
- SPEAKMAN 6-jet Brass Showerhead - Pn Bp (S-2252-PN-BP)
- DANCO Shower Head/Arm Washers (9D000809250)
- RIZON Shower Head, Chrome Plated, FixedÊMount (6322)
- KINGSTON BRASS Shower Head, Polished Nickel, Wall Mount (K132A6)
- SPEAKMAN Icon S-2251-BN-E175 Low Flow Shower Head (S-2251-BN-E175)
- LARSEN SUPPLY CO Larsen Supply 08-1979 0.75 x 0.37 x 0.18 x 0.06 in. Rubber Shower Head & Personal Shower Hose Washer - Pack Of 6 (658276)
- Trimscape Shower Heads