Shop All Showerhead and Tub Accessories
Trimscape
K170A8 Shower Arm Bracket with Hose Outlet
Mfr # K170A8
Zoro # G0317686
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shower Arm Mount
- Material Plastic
- ADA Compliant false
- Handshower Flow Rate (GPM) 0
- Showerhead Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimscape
- MFR # K170A8
- Zoro # G0317686
- UPC # 663370010323
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Item Height (Inch) | 2.25 |
Item Length (Inch) | 3.63 |
Item Width (Inch) | 2.25 |
Description
The simplistic design of this shower wall mount bracket blends with any bathroom decor. Simply place your hand shower in the bracket to hold. This product is available in multiple finishes to be easily coordinated with existing bathroom fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Volume Control Valve 3/4 (2977-K-NA)
- BLUEVUE PVC Side Outlet Drain (BV-SD-1.5)
- DIXON E-Series Female NPT, 1/2", Plug, 1/2", SS (E4F4-S)
- PARKER 1/8" Compression Brass Union 10PK (62C-2)
- KRYLON Krylon K1303 Crystal Clear Spray (K1303)
- MOEN Gibson Posi Tub Shwr Trim Rs Ep (T3003EPBL)
- PFISTER Pfister Dvt Spout Assy Kz Mb (920-623B)
- DELTA Trinsic Cntmp 2Hl TempAsr 17T Sries Valv Trim w/6S IntegDvrtr Ch (T27T959)
- MOEN Data Cable (146259)
- SPEAKMAN T/P Div Shower Valve Trim PC (CPT-5401)
- SYMMONS Tub & Shower Trim Kit, For Use With Temptrol Bathtub & Shower Valves, 1 Handle, Chrome (BP-46-2-STK-TRM)
- Trimscape Showerhead and Tub Accessories