Trimscape

K161A1 Shower Diverter


product price: $25.97
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Brass
  • Mounting Type Shower Arm Mount
  • Number of Handles 0
  • ADA Compliant false
  • Drain Included No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Item Length (Inch) 2.75
Item Height (Inch) 1.06
Item Width (Inch) 2.31

Description

This shower arm diverter offers an ease in directing water between your hand shower and fixed shower head. Install it on your existing shower arm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.