Shop All Shower & Bathtub Parts
Trimscape
6" Shower Arm with Flange, Polished Chrome
Mfr # K206M1
Zoro # G204245624
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Finish Polished Chrome
- Length 5.5
- Material Stainless Steel
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimscape
- MFR # K206M1
- Zoro # G204245624
- UPC # 663370575228
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 5.5 |
Details
Mounting Type | Wall Mount |
Finish | Polished Chrome |
Material | Stainless Steel |
Color | Polished Chrome |
Includes | Shower Arm and Flange |
Features | High quality brass construction, 5-3/4" shower arm, 1/2-14 NPSM connection, 2-1/4" diameter flange, Corrosion-resistant finish, Designed for long-lasting durability |
Weight | 0.3 |
Description
Create a customized shower experience by matching this polished chrome finish shower arm to a shower head of your choice. The sturdy stainless steel and rust-resistant finish will provide long lasting support. Select from a variety of shower heads to complete your setup.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Other Trim Nut - Diverter - Integrated Series (RP84932CZ)
- G.L. HUYETT Push On Plug 1-1/8 Inch ZN (PLUG-48174-K2915)
- ZURN Steel Grease Trap (GT2700-07-2NH)
- RHEEM-RUUD Electric Thermostat, Commercial (SP8293)
- DISTINCT KITCHEN AND BATH Fixed Shower Glass with Canva Pattern (Canva_34_72)
- LAWNITATOR 194342 36 L X 0.81 H in.; Vinyl Shower Door Bottom Seal; Clear (LA136428)
- KOHLER Margaux Showerarm And Flange (16280-CP)
- KOHLER Service Kit, 5/16 Top Pivot (1257938-SHP)
- DELTA Roman Tub Rough-In Valve with Flexible Mounting Arrangement (R2707)
- DELTA Delta Ribbon Corner Caddy, Chrome (IAO20170)
- KOHLER Center Guide, 1/4 (Black) (1241031-02)
- Trimscape Shower & Bathtub Parts