Shop All Interior Doors
Trimlite
Primed 1Panel Interior Flat Panel Door Ovolo Bead 49/16" LH Prehung Door Matte Black Hinges
Mfr # 3068pri8020LH10B4916
Zoro # G901784440
product price: $270.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$270.99
Free 30-Day Returns
Key Features
- Door Width 36"
- Handing Left Hand
- Hinge Color US10B Oil Rubbed Bronze
- Jamb Size 4-9/16"
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 3068pri8020LH10B4916
- Zoro # G901784440
- UPC # 840024533609
- Country of Origin Viet Nam
- Category Interior Doors
Dimensions
Door Width | 36" |
Jamb Size | 4-9/16" |
Width | 36" |
Details
Handing | Left Hand |
Hinge Color | US10B Oil Rubbed Bronze |
Description
This Trimlite Interior Flat Panel Door with Ovolo Bead will enhance the warmth and beauty of any home. Our ovolo sticking provides a traditional look and will make a memorable impression on your home's interior. New or old, our Flat Panel Door with Ovolo Bead will enhance any home.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Inside Corner Trim, Irish Cream (WC40IS997N)
- ROCKWOOD Door Protection Plate, 12Hx28W, SS (K1050 12X28.32D)
- PRIMELINE TOOLS Steel Casement Operator, 9 in. Arm, Teardrop Housing, White, Left Hand (Single Pack) (H 4294)
- DON-JO Hole Filler Plate for Grade 1 Key in Lever for 1-3/8 Doors 2 PK (AR335630)
- TRIMLITE 34" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2170pri8405)
- TRIMLITE 28" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2468pri1310CLET)
- TRIMLITE 30" x 80" Primed 2-Panel Interior Shaker Slab Door (2668pri8402)
- TRIMLITE Molded Door 30" x 80", Primed White (2668MHCCRA)
- TRIMLITE 32"x80"x13/8" Primed 1Lite Clear Tempered Glass Interior French 69/16" LH Prehung Door Black Hinges (2868pri1501CLETLH1D6916)
- TRIMLITE 30" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2668pri8444)
- TRIMLITE Flush Door 36" x 84", Primed White (3070FHCPHBLH26D4916)
- Trimlite Interior Doors