Shop All Interior Doors
Trimlite
Primed 1Panel Interior Flat Panel Door Ovolo Bead 49/16" LH Prehung Door Brushed Chrome Hinges
Mfr # 2668pri8020LH26D4916
Zoro # G701787535
product price: $314.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$314.99
Free 30-Day Returns
Key Features
- Door Width 30"
- Handing Left Hand
- Hinge Color US26D Brushed Chrome
- Jamb Size 4-9/16"
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2668pri8020LH26D4916
- Zoro # G701787535
- UPC # 840024534804
- Country of Origin Viet Nam
- Category Interior Doors
Dimensions
Door Width | 30" |
Jamb Size | 4-9/16" |
Width | 30" |
Details
Handing | Left Hand |
Hinge Color | US26D Brushed Chrome |
Description
This Trimlite Interior Flat Panel Door with Ovolo Bead will enhance the warmth and beauty of any home. Our ovolo sticking provides a traditional look and will make a memorable impression on your home's interior. New or old, our Flat Panel Door with Ovolo Bead will enhance any home.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1367S)
- USA INDUSTRIALS Silicone O-Ring, Dash 106, PK25 (ZUSAS70FDA106)
- PAWLING Top Cap, Eggshell, 96 x 1/2In (WC-98-8-370)
- TELL Lock Storerm Ball Us32D (CL100006)
- TRIMLITE Flush Door 26" x 80", Primed White (2268FHCPHBLH26D4916)
- TRIMLITE 26" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2268pri8082)
- TRIMLITE 30" x 80" x 1-3/8" Knotty Alder 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Black Hinges (2668ska8401RH1D4916)
- TRIMLITE Molded Door 32" x 84", Primed White (2870MHCBIR)
- TRIMLITE 26" x 96" Primed 1-Panel Interior Shaker Slab Door (2280pri8401)
- TRIMLITE 28" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2468pri8433GL)
- CODEL DOORS 36" x 84" x 1-3/8" Primed 2-Panel Carrera Molded Hollow Core 4-9/16" RH Prehung Door w/Stn Nckl Hngs (3070MHCCARRH154916)
- Trimlite Interior Doors