Shop All Interior Doors
Trimlite
Molded Door 36" x 96", Primed White
Mfr # 3080MHCMONRH1D6916
Zoro # G903558476
product price: $540.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$540.99
Free 30-Day Returns
Key Features
- Size 36" x 96"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 3080MHCMONRH1D6916
- Zoro # G903558476
- UPC # 840273439554
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 36" x 96" |
Jamb Size | 6-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Black |
Description
Monroe 2-Panel interior door offers the upscale feel of a shaker-inspired stile & rail interior door in a molded design. Recessed, flat panels, smooth surfaces and craftsman sticking accentuate the classic design. It is a modern take on our most popular door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Heavy Duty Modern Handrail Bracket with 3-1/4 Projection Oil Rubbed Bronze Finish (HRBM325U10B)
- DELTANA Door Knocker-Viewer Antique Brass (DKV630U5)
- EKENA MILLWORK 12"W x 39"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV12X39UNH)
- RENIN Renin 24 in. x 80 1/2 in. Euro 3-Lite Design Pivot Door (PV5402ESFGC024080)
- TRIMLITE 18" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (1668pri8491)
- TRIMLITE 30"x96"x13/8" Primed 5Panel Equal Panel Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2680pri8405LH10B4916)
- TRIMLITE 30" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (2668ska8402)
- TRIMLITE 34" x 96" x 1-3/8" Primed 1-Panel 2-Step Interior Shaker 7-1/4" RH Prehung Door with Black Hinges (2180pri8491RH1D714)
- TRIMLITE 24" x 80" Primed 3-Panel Mission Shaker Bifold Door and Hardware (2068pri8403BF)
- TRIMLITE 28" x 96" Primed 2-Panel Interior Shaker Slab Door (2480pri8402)
- TRIMLITE 30" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2668pri8402RH10B4916)
- Trimlite Doors